Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles

Catalog No. 09924544 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
15 mm
21 mm
24 mm
25 mm
37 mm
42.5 mm
47 mm
55 mm
70 mm
90 mm
110 mm
125 mm
142 mm
150 mm
257 mm
293 mm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-544 257 mm
09-874-60 21 mm
09-874-62 24 mm
09-874-64 25 mm
09-874-70 37 mm
09-874-66 42.5 mm
09-874-71 47 mm
09-874-68 55 mm
09-874-72 70 mm
09-874-73 90 mm
09-874-74 110 mm
09-874-75 125 mm
09-874-80 142 mm
09-874-76 150 mm
09-874-78 293 mm
09-928-057 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 09-924-544 Supplier Cytiva Supplier No. 1825257
Add to Cart
Add to Cart

Served as the basis filter for EPA standard for the toxicity characteristic leaching procedure. Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles offers an extremely high loading capacity and flow rate.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500°C. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.

  • High loading capacity
  • 0.6–0.8 μm nominal particle retention
  • Medium filtration speed

Applications:

  • DNA binding and purification
  • Filtering finely precipitated proteins
  • Filtering biochemical solutions, fluids, and nucleic acids
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Whatman Grade GF/F filter from Cytiva's business is manufactured from pure borosilicate glass. GF/F offers very fine particle retention and good loading capacity and flow rate.
Format Disc
Material Borosilicate Glass
Particle Retention 0.7 μm
Flow Rate 19 sec./100mL/in.2
For Use With (Application) Recommended for DNA binding and purification.Very effective in filtering finely precipitated proteins.Can be used in conjunction with GF/D as a prefilter for the successful clarification of extremely ‘difficult’ biochemical solutions and fluids and nucl
Grade Grade GF/F
Quantity 25 pieces
Shape Circle
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.016 in.
Thickness (Metric) 420 μm
Type Filter for TCLP Test Use
Waterflow Rate 41 mL/min
Diameter (Metric) 257 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.