Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles

Catalog No. 1827320 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
21 mm
24 mm
25 mm
28 mm
30 mm
32 mm
35 mm
37 mm
42.5 mm
47 mm
55 mm
70 mm
82 mm
85 mm
90 mm
105 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
18-273-20 320 mm
09-873A 21 mm
09-873B 24 mm
09-870A 25 mm
18-270-28 28 mm
09-870C 30 mm
09-873BB 32 mm
09-870D 35 mm
09-873C 37 mm
09-873D 42.5 mm
09-873DD 47 mm
09-873E 55 mm
09-873F 70 mm
09-874 82 mm
09-800-971 85 mm
09-873G 90 mm
09-870F 105 mm
09-873H 110 mm
09-873J 125 mm
09-873K 150 mm
09-870H 185 mm
09-870J 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 18-273-20 Supplier Cytiva Supplier No. 1827320
Add to Cart
Add to Cart

Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Grade 934-AH filters are often used in total suspended solids analysis.
  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5μm
  • Withstands temperatures up to 500°C
  • Fast filtration speed

Order Info

Note: Minimum order quantity is 5 Packs.

TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 64 g/m2
Description Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis.
Format Disc
Material Borosilicate Glass
Particle Retention 1.5 μm
Filtration Time 47 sec./100mL
Flow Rate 3.7 sec./100mL/in.2
For Use With (Application) Used for determining total suspended solids in water, removal of turbidity and filtration of bacterial culturesUsed for a wide range of laboratory applications.It is recommended for water pollution monitoring, cell harvesting, liquid scintillation count
Grade Grade 934-AH
Quantity 100 Pack
Shape Circle
Surface Type Smooth
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.017 in.
Thickness (Metric) 435 μm
Type Filter for Total Suspended Solids Analysis
Waterflow Rate 341 mL/min
Diameter (English) 12.5 in.
Diameter (Metric) 320 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.