Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets

Catalog No. 1827889 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
203 x 254mm (8 x 10 in.)
305 x 381mm (12 x 15 in.)
483 x 711mm (19 x 28 in.)
51 x 305mm (2 x 12 in.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-278-89 305 x 381mm (12 x 15 in.)
09-874-65 51 x 305mm (2 x 12 in.)
09-870Q 203 x 254mm (8 x 10 in.)
09-924-547 483 x 711mm (19 x 28 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-278-89 Supplier Cytiva Supplier No. 1827889
Add to Cart
Add to Cart

Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Grade 934-AH filters are smooth water quality filters with high retention efficiency. They are often used in total suspended solids analysis.
  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5μm
  • Withstands temperatures up to 500°C
  • Fast filtration speed
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 64 g/m2
Description Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis.
Format Sheet
Material Borosilicate Glass
Particle Retention 1.5 μm
Filtration Time 47 sec./100mL
Flow Rate 3.7 sec./100mL/in.2
For Use With (Application) Used for determining total suspended solids in water, removal of turbidity and filtration of bacterial culturesUsed for a wide range of laboratory applications.It is recommended for water pollution monitoring, cell harvesting, liquid scintillation count
Grade Grade 934-AH
Quantity 100 Pack
Shape Sheet
Surface Type Smooth
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.017 in.
Thickness (Metric) 435 μm
Type Filter for Total Suspended Solids Analysis
Waterflow Rate 341 mL/min
Dimensions (L x W) 305 x 381mm (12 x 15 in.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.