Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A

Catalog No. 09927857 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
13 mm
21 mm
24 mm
25 mm
37 mm
42.5 mm
47 mm
50 mm
55 mm
60 mm
70 mm
81 mm
90 mm
110 mm
125 mm
150 mm
240 mm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-857 240 mm
09-927-422 13 mm
09-874-10 21 mm
09-874-12 24 mm
09-874-12A 25 mm
09-874-12B 37 mm
09-874-14 42.5 mm
09-874-14A 47 mm
09-874-601 50 mm
09-874-16 55 mm
09-927-406 60 mm
09-874-16A 70 mm
09-927-904 81 mm
09-874-16B 90 mm
09-874-16C 110 mm
09-874-16D 125 mm
09-874-16E 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 09-927-857 Supplier Cytiva Supplier No. 1820240
Add to Cart
Add to Cart

Combines high loading capacity with fine particle retention. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A are ideal for gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500°C. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.

  • High flow rate
  • Good loading capacity
  • Water pollution effluent monitoring
  • Filtering water, algae, bacterial cultures
  • Foodstuff analyses
  • Protein filtration
  • Radioimmunoassay of weak β-emitters
TRUSTED_SUSTAINABILITY

Specifications

Description GE’s Whatman Grade GF/A glass microfiber filters feature fine retention. GF/A filters are suitable for water quality parameter measurement and air filtration applications.
Format Disc
Material Borosilicate Glass
Particle Retention 1.6 μm
Flow Rate 13 sec./100mL
For Use With (Application) Used for high-efficiency general purpose laboratory filtration, including water pollution monitoring of effluents, for filtration of water, foodstuff analyses, protein filtration, and radioimmunoassay of weak β emitters.
Grade Grade GF/A
Quantity 100 Pieces
Shape Circle
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.01 in.
Thickness (Metric) 260 μm
Type Fine Retention Filter
Waterflow Rate 143 mL/min
Diameter (English) 9.4 in.
Diameter (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.