Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/B Sheets

Catalog No. 09927766 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
57 x 311 mm
460 x 570 mm
Quantity:
100 Pk.
25 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
09-927-766 57 x 311 mm 100 Pk.
09-874-28A 460 x 570 mm 25 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-766 Supplier Cytiva Supplier No. 1821271
Add to Cart
Add to Cart

Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B Sheets are particularly useful for liquid clarification and liquid scintillation counting.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500°C. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.

  • Fine particle filter with high wet-strength and high loading capacity
  • Useful for liquid clarification and liquid scintillation counting
  • Particularly useful when liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions
  • Used in LSC techniques where high loading capacity is required
  • Can be used as a finely retentive membrane filter
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 143 g/m2
Description GE’s Whatman brand Grade GF/B is a thick filter with fine particle filter and good loading capacity. GF/B filters are particularly useful for liquid clarification and liquid scintillation counting.
Format Sheet
Material Borosilicate Glass
Particle Retention 1.0 μm
Flow Rate 5.5 sec./100 mL
For Use With (Application) Used in LSC techniques where high loading capacity is required.
Grade Grade GF/B
Quantity 100 Pk.
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.02 in.
Thickness (Metric) 675 μm
Type Filter
Waterflow Rate 81 mL/min
Dimensions (L x W) 57 x 311 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.