Learn More
Description
Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.
- Low protein binding capacity
- Hydrophilic
- Improved solvent resistance and heat resistance
- Can be used for liquids or gases up to 180°C
- Sterilizable by any method without sacrificing integrity
For filtration with aqueous or alcoholic solvents and gases
Specifications
Specifications
| Filter Type | Membrane Filter |
| Material | Cellulose Acetate |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Flow Rate | 26s/100mL/12.5cm2 |
| Hydrophobicity | Hydrophilic |
| Membrane Type | OE 66 |
| No. per Pack | 100/Pk. |
| Type | Filtration Membrane Disc |
| Diameter (Metric) | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.