Learn More
Description
Specifications
Specifications
| Description | Grade 0903 Filter Paper for Technical Use, sheet, 450 × 450 mm |
| Format | Sheet |
| Material | Cellulose |
| Particle Retention | 7 μm |
| Filtration Speed | Approx. 175 s |
| For Use With (Application) | The applications range from the filtration of beverages to the purification of electroplating baths. |
| Grade | Grade 0903 |
| Quantity | 500 Pk. |
| Dimensions (L x W) | 450 x 450 mm (17.72 x 17.72 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.