Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cellulose Nitrate Membrane Filters

Catalog No. 09927283 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
Pore Size:
0.1 μm
0.2 μm
1.2 μm
5 μm
8 μm
12 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
09-927-283 50 mm 12 μm
09-927-284 25 mm 8 μm
09-927-285 47 mm 8 μm
09-927-287 25 mm 5 μm
09-927-289 47 mm 5 μm
09-927-293 50 mm 5 μm
09-927-370 47 mm 0.2 μm
09-927-371 50 mm 0.2 μm
09-927-373 50 mm 0.1 μm
09-927-372 47 mm 0.1 μm
09-927-920 50 mm 1.2 μm
09-927-282 47 mm 12 μm
09-927-286 50 mm 8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 09-927-283 Supplier Cytiva Supplier No. 10400014
Add to Cart
Add to Cart

Manufactured under strictly controlled conditions. Whatman™ Cellulose Nitrate Membrane Filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity.

Among the strongest of their type available, as measured and compared by burst pressure tests.

  • Narrow pore size distribution for improved surface capture and analysis.
  • Low levels of extractables to ensure sample integrity.
  • High strength and flexibility
  • Increased temperature stability
  • Reduced shrinkage
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cellulose Nitrate
Pore Size 12 μm
Quantity 100 Pk.
Thickness (Metric) 105 to 140 μm
Diameter (English) 2.75 in.
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.