Learn More
Cytiva Whatman™ Cellulose Nitrate Membrane Filters with Hydrophobic Rim, 50mm, 8um
Shop All Cytiva ProductsDescription
Among the strongest of their type available, as measured and compared by burst pressure tests.
- Narrow pore size distribution for improved surface capture and analysis.
- Low levels of extractables to ensure sample integrity.
- High strength and flexibility
- Increased temperature stability
- Reduced shrinkage
Specifications
Specifications
| Description | Cellulose Nitrate Membrane Filters w/ Hydrophobic Rim |
| Format | Disc |
| Material | Cellulose Nitrate |
| Pore Size | 8 μm |
| Quantity | 100 Pk. |
| Thickness (Metric) | 105 to 140 μm |
| Diameter (English) | 2 in. |
| Diameter (Metric) | 50 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.