Learn More
Description
- Standard grade filter
- Used in qualitative analytical techniques to determine and identify materials
Specifications
Specifications
| Format | Roll |
| Material | Cellulose |
| Grade | Grade 597 NF |
| Porosity | Medium Fine |
| Type | Qualitative Filter Paper |
| Dimensions (L x W) | 50 m x 300 mm |
| Length (Metric) | 50 m |
| Width (Metric) | 300 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.