Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cyclopore PC Polycarbonate Membrane Filters

Catalog No. 18400194 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
10 μm
12 μm
Diameter (Metric):
25 mm
47 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
18-400-194 12 μm 47 mm
18-400-193 10 μm 47 mm
18-400-192 12 μm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-400-194 Supplier Cytiva Supplier No. 10418550
Add to Cart
Add to Cart

Microporous membranes featuring sharp cut-off and reproducible lab microfiltration characteristics of track-etched membrane filters

  • Low affinity for stains improves visibility under a microscope
  • Low nonspecific protein binding minimizes sample loss of proteinaceous samples
  • Narrow micropore size distribution and high pore density
    • Support rapid surface capture of analyte
  • Negligible absorption and adsorption of filtrate
    • Nonhygroscopic
  • No particle shedding enables clean filtrate
  • Biologically inert

Applications:

  • General filtration
  • Cross-flow filtration (tangential flow filtration)
  • Air and water monitoring
  • Microorganism analysis
  • Healthcare applications
    • Immunodiagnostics
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Polycarbonate
Pore Size 12 μm
For Use With (Application) For general filtration, Cross-flow filtration, Air and water monitoring, Microorganism analysis, Healthcare applications, Immunodiagnostics
Pore Density Min: 105 pores/cm2, Max: 6 x 108 pores/cm2
Porosity Min: 4%, Max: 20%
Quantity 100 Pk.
Temperature (English) Operating 284 °F
Temperature (Metric) Operating 140 °C
Type Membrane filters
Diameter (English) 1.85 in.
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.