Learn More
Description
- Low affinity for stains improves visibility under microscope
- Low protein binding minimizes sample loss of proteinaceous samples
- Narrow pore size distribution and high pore density support rapid surface capture of analyte
- Negligible absorption and adsorption of filtrate; nonhygroscopic
- No particle shedding enables clean filtrate
- Biologically inert
Specifications
Specifications
| Material | Polycarbonate |
| Pore Size | 0.4 μm |
| For Use With (Application) | Epifluorescence Microscopy, Environmental Analysis, Cell Biology, EPA Testing, Fuel Testing, Bioassays, Parasitology, Air Analysis, Water Microbiology |
| Quantity | 25 Pk. |
| Type | Membrane Circle |
| Diameter (Metric) | 293 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.