Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cyclopore™ Polycarbonate Membrane Filters

Catalog No. 09924573 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.1 μm
1 μm
1.0 μm
2 μm
3.0 μm
5 μm
8 μm
Diameter (Metric):
25 mm
47 mm
Color:
Clear
Translucent
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Color
09-924-573 8 μm 47 mm Translucent
09-930-5A 0.1 μm 47 mm Translucent
09-930-3J 5 μm 25 mm Translucent
09-930-5F 1.0 μm 47 mm Translucent
09-930-5J 5 μm 47 mm Translucent
09-924-574 5 μm 25 mm Clear
09-924-569 0.1 μm 25 mm Translucent
09-927-987 1 μm 47 mm Clear
09-927-983 8 μm 25 mm Translucent
09-927-982 2 μm 25 mm Translucent
09-924-572 3.0 μm 47 mm Translucent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09-924-573 Supplier Cytiva Supplier No. 70604714

Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.

For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.

  • No particle shedding provides ultra clean filtrate
  • Negligible absorption and adsorption of filtrate; nonhygroscopic
  • Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
  • Hydrophilic with low levels of nonspecific protein binding
  • Low tare weight
  • Autoclavable: 30 min. at 121°C

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Material Polycarbonate
Pore Size 8 μm
Hydrophobicity Hydrophilic
No. per Pack 100Pack
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.