Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Environmental pollution analysis papers with gravimetric filter suited for quantitative analysis of soil and air.

Catalog No. 09940027 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
55 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-940-027 55 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-940-027 Supplier Cytiva Supplier No. 1441055
Add to Cart
Add to Cart

Environmental pollution analysis papers with gravimetric filter suited for quantitative analysis of soil and air.

  • Low ash content (0.007% ash maximum)
  • 20μm nominal particle retention rating
  • Fast filtration speed
  • For quantitative air pollution analysis
  • Used in preparing solid environmental samples for metals analysis after nitric acid digestion
  • Available with disposable 47mm filter funnel with 250mL capacity
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 4 s/100 mL/in2
Description Grade 41 Fast Ashless Filter Paper, 55 mm circle (100 pcs)
Filter Type Ashless
Format Disc
Material Cotton Linters
Particle Retention 20 μm
For Use With (Application) Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For analytical procedures involving coarse particles or gelatinous precipitates (e.g., iron or aluminum hydroxides).Also used in quantitative air pollution analys
Grade Grade 41
Quantity 100/Pk.
Thickness (Metric) 215 μm
Type Quantitative Filter Paper
Diameter (Metric) 55 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.