Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Filter Funnel Replacement Reservoir

Catalog No. 09927620 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
200 mL
210 mL
Diameter (Metric) Inside:
70 mm
90 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Inside
09-927-620 200 mL 90 mm
09-927-621 210 mL 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-620 Supplier Cytiva Supplier No. 1950209
Add to Cart
Add to Cart

Filter Funnel Replacement Reservoirs for the 3-Piece Filter Funnel.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 1950 Series 3-piece Filter Funnels for glass microfiber filters
Type Filter Funnel Reservoir
Volume (Metric) 200 mL
Diameter (English) Inside 3.54 in.
Diameter (Metric) Inside 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.