Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Filter Paper, Grade 2W

Catalog No. 09927970 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Outer:
90 mm
110 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
09-927-970 90 mm
09-927-969 110 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-970 Supplier Cytiva Supplier No. 97489930

Pore Size: 50 μm, Basis Weight: 97

  • For the separation of very large amounts of substance
  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind
  • Ensures the wicking capability and uniformity of capillary action that are important in chemical separations
  • Widely used in protein and nucleic acid blotting
  • Manufactured and tested specifically for chromatographic techniques
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 90 mm
For Use With (Application) Separating Very Large Amounts of Substances
Grade Grade 2 W
Format Circles
Material Cellulose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.