Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Gel Blotting Paper Grade GB003

Catalog No. p-4520455 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
140 mm
150 mm
Width (Metric):
100 mm
110 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
09-925-144 150 mm 100 mm
09-925-142 140 mm 110 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-925-144 Supplier Cytiva Supplier No. 10427805
Add to Cart
Add to Cart

A thick paper ideal for lysis/denaturation of colony or plaque lifts and Western blots

  • High absorbency
  • Pure cellulose
  • No contamination during transfers
  • Fo chromatographic and blotting techniques

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 150 mm
Width (Metric) 100 mm
For Use With (Application) Suitable for (lysis/denaturation of colony or plaque lifts and Western blots)
Material Cellulose
Grade GB003
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.