Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Glass Microfiber Extraction Thimbles, Grade 603G

Catalog No. 09924289 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Inside:
10 mm
16 mm
19 mm
22 mm
23.8 mm
25 mm
28 mm
30 mm
33 mm
35 mm
Length (Metric):
38 mm
50 mm
60 mm
68 mm
80 mm
90 mm
94 mm
100 mm
118 mm
150 mm
Wall Thickness:
1 mm
1.5 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Wall Thickness
09-924-289 25 mm 100 mm 1.5 mm
09-924-284 16 mm 50 mm 1 mm
09-924-285 19 mm 90 mm 1 mm
09-924-286 22 mm 80 mm 1.5 mm
09-924-291 30 mm 100 mm 1.5 mm
09-924-290 28 mm 60 mm 1.5 mm
09-924-292 33 mm 94 mm 1.5 mm
09-924-293 33 mm 100 mm 1.5 mm
09-924-296 35 mm 150 mm 1.5 mm
09-924-298 23.8 mm 68 mm 1.5 mm
09-924-294 33 mm 118 mm 1.5 mm
09-874-621 10 mm 38 mm 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 09-924-289 Supplier Cytiva Supplier No. 10371019
Add to Cart
Add to Cart

Flexibly designed for use in a full range of commercially available Soxhlet apparatus systems. Whatman™ Glass Microfiber Extraction Thimbles are designed for applications including analysis of hot and acidic gases, analysis of pesticide residues, determination of oil/fat content of foods, and analysis of oil and grease in solid wastes.

  • Resistant to temperatures up to 500°C (932°F)
  • Manufactured with walls as thin as 1–1.5mm
  • Standard glass Soxhlet thimble applications
  • 603G borosilicate glass fiber thimble with inorganic binder
TRUSTED_SUSTAINABILITY

Specifications

Description GE’s Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems.
Diameter (English) Inside 0.98 in.
Diameter (Metric) Inside 25 mm
Material Borosilicate Glass Fibers
Wall Thickness 1.5 mm
For Use With (Application) Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
Grade 603G
For Use With (Equipment) Soxhlet extractor
Length (English) 3.9 in.
Length (Metric) 100 mm
Max. Temperature (English) 932°F
Max. Temperature (Metric) 500°C
Particle Retention 0.8μm
Product Type Extraction Thimble
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.