Learn More
Description
- Resistant to temperatures up to 500°C (932°F)
- Manufactured with walls as thin as 1–1.5mm
- Standard glass Soxhlet thimble applications
- 603G borosilicate glass fiber thimble with inorganic binder
Specifications
Specifications
| Description | GE’s Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems. |
| Diameter (English) Inside | 1.3 in. |
| Diameter (Metric) Inside | 33 mm |
| Material | Borosilicate Glass Fibers |
| Wall Thickness | 1.5 mm |
| For Use With (Application) | Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes. |
| Grade | 603G |
| For Use With (Equipment) | Soxhlet extractor |
| Length (English) | 3.7 in. |
| Length (Metric) | 94 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.