Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Glass Microfiber Filter Paper Grade 10
Click to view available options
Format:
Disc
Diameter (Metric):
47 mm
50 mm
90 mm
100 mm
150 mm
Description
Strengthened with an organic binder to provide high mechanical stability. Whatman™ Glass Microfiber Filters with Binder, Grade GF 10 can be used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues.
- Temperature resistance up to 180°C
- Strengthened with high-quality organic binder for high mechanical stability
- Medium filtration speed
- Made from borosilicate glass
- Used as a weighing aid during infrared weighing or for automatic sampling applications
- Reel format can be used as a roll filter in automatic air filtration units

Specifications
Specifications
Airflow Rate | 12 s/100mL/1.56cm2 |
Basis Weight | 70 g/m2 |
Format | Disc |
Material | Borosilicate Glass |
Filtration Speed | Medium |
Grade | GF 10 |
Quantity | 200Pack |
Thickness (Metric) | 350 μm |
Diameter (Metric) | 50 mm |
Diameter (Metric) Disc | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction