Learn More
Description
Strengthened with an organic binder to provide high mechanical stability. Whatman™ Glass Microfiber Filters with Binder, Grade GF 10 can be used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues.
- Temperature resistance up to 180°C
- Strengthened with high-quality organic binder for high mechanical stability
- Medium filtration speed
- Made from borosilicate glass
- Used as a weighing aid during infrared weighing or for automatic sampling applications
- Reel format can be used as a roll filter in automatic air filtration units
Specifications
Specifications
| Airflow Rate | 12 s/100mL/1.56cm2 |
| Basis Weight | 70 g/m2 |
| Format | Disc |
| Material | Borosilicate Glass |
| Filtration Speed | Medium |
| Grade | GF 10 |
| Quantity | 100 Pk. |
| Thickness (Metric) | 350 μm |
| Diameter (English) | 2 in. |
| Diameter (Metric) | 90 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.