Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Glass Microfiber Filter Paper Grade 10

Catalog No. 09924281 Shop All Cytiva Products
Change view
Click to view available options
Format:
Disc
Diameter (Metric):
47 mm
50 mm
90 mm
100 mm
150 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Diameter (Metric)
09-924-281 Disc 47 mm
09-924-278 Disc 50 mm
09-924-279 Disc 90 mm
09-924-280 Disc 150 mm
09-924-282 Disc 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-924-281 Supplier Cytiva Supplier No. 10370319
Add to Cart
Add to Cart

Strengthened with an organic binder to provide high mechanical stability. Whatman™ Glass Microfiber Filters with Binder, Grade GF 10 can be used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues.

  • Temperature resistance up to 180°C
  • Strengthened with high-quality organic binder for high mechanical stability
  • Medium filtration speed
  • Made from borosilicate glass
  • Used as a weighing aid during infrared weighing or for automatic sampling applications
  • Reel format can be used as a roll filter in automatic air filtration units
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 12 s/100mL/1.56cm2
Basis Weight 70 g/m2
Format Disc
Material Borosilicate Glass
Filtration Speed Medium
Grade GF 10
Porosity Fine, Coarse
Quantity 200Pack
Thickness (Metric) 350 μm
Diameter (English) 1.85 in.
Diameter (Metric) 47 mm
Diameter (Metric) Disc 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.