Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Glass Microfiber Filter Paper Grade 6

Catalog No. 09924256 Shop All Cytiva Products
Change view
Click to view available options
Format:
Disc
Sheet
Diameter (Metric):
25 mm
47 mm
50 mm
55 mm
70 mm
90 mm
100 mm
110 mm
125 mm
150 mm
185 mm
200 mm
240 mm
Dimensions (L x W):
610 x 620mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Diameter (Metric) Dimensions (L x W)
09-924-256 Disc 50 mm -
09-924-258 Disc 70 mm -
09-924-257 Disc 55 mm -
09-924-259 Disc 90 mm -
09-924-260 Disc 110 mm -
09-924-261 Disc 125 mm -
09-924-262 Disc 150 mm -
09-924-263 Disc 185 mm -
09-924-265 Disc 240 mm -
09-924-264 Disc 200 mm -
09-924-268 Disc 100 mm -
09-924-267 Disc 47 mm -
09-924-266 Disc 25 mm -
09-924-269 Sheet - 610 x 620mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 09-924-256 Supplier Cytiva Supplier No. 10370002
Add to Cart
Add to Cart

Captures tiny particles without becoming weak. Whatman™ Glass Microfiber Filter Paper Grade 6 may also be used for determination of filterable substances and residue upon ignition or analysis of aggressive media.

Suitable for water and wastewater analysis, with extremely fine particle retention and added strength.
    • Sub micron filter retention efficiency to capture extremely small particles
    • Inorganic binder for increased strength
    • Temperature-resistant up to 500°C
    • Can be used as a pre-filter for dense samples
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Borosilicate Glass
Particle Retention <1 μm
Filtration Speed 40 s/100mL/in2
Flow Rate Slow
Grade GF 6
Quantity 200Pack
Thickness (Metric) 350 μm
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.