Learn More
Description
- Sub micron filter retention efficiency to capture extremely small particles
- Inorganic binder for increased strength
- Temperature-resistant up to 500°C
- Can be used as a pre-filter for dense samples
Specifications
Specifications
| Format | Sheet |
| Material | Borosilicate Glass |
| Particle Retention | <1 μm |
| Filtration Speed | 40 s/100mL/in2 |
| Flow Rate | Slow |
| Grade | GF 6 |
| Quantity | 100 Pk. |
| Thickness (Metric) | 350 μm |
| Dimensions (L x W) | 610 x 620mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.