Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Glass Microfiber Filter Paper Grade 8
Click to view available options
Format:
Disc
Rectangle
Diameter (Metric):
47 mm
90 mm
Dimensions (L x W):
60 x 90mm
Description
- For filtration of coarse particles and determination of PCB, DDE, DDT, furan, dioxin4
- Flow rate:12 s/100mL/1.56cm2
- Thickness: 350μm

Specifications
Specifications
Format | Disc |
Material | Glass Microfiber |
Particle Retention | 3 μm |
Flow Rate | 12 s/100mL/1.56cm2 |
Grade | GF 6 |
Porosity | Course |
Quantity | 200/Pk. |
Thickness (Metric) | 350 μm |
Diameter (English) | 1.85 in. |
Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction