Learn More
Description
- Can filter nearly twice as much sample volume as that of a single-density prefilter
- Compared to an unprotected membrane, three to seven times greater sample volume can be filtered
- Higher particulate loading capacity and faster flow rates than uniform prefilters
- Excellent particle retention (both large and small particles)
- 100% borosilicate glass, binder-free
- Extends life of final filter membrane
Specifications
Specifications
| Airflow Rate | 1.5 s/100 ml/1.56 cm2 |
| Description | GE’s Whatman GMF 150 prefilters are multilayer graded density filters for rapid and efficient filtration of samples with high solids content. |
| Format | Disc |
| Material | Borosilicate Glass |
| Particle Retention | >2 μm |
| Flow Rate | 1.5 sec./100mL/1.56cm2 |
| For Use With (Application) | Prefilter with high loading capacity and good flow rates. |
| Grade | Grade GMF 150 |
| Quantity | 40/pack |
| Shape | Circle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.