Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Glass Microfiber Prefilter, 2μm Particle Retention Rating

Catalog No. 0987486 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
47 mm
90 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-874-86 90 mm
09-874-85 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-874-86 Supplier Cytiva Supplier No. 1842090
Add to Cart
Add to Cart

Multilayer graded density filters for rapid and efficient filtration of samples with high solids content. Whatman™ Glass Microfiber Prefilters are designed with a coarse glass filter top layer (10μm) meshed with a finer layer. The multigrade glass filter traps larger particles in its pores of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer.

  • Can filter nearly twice as much sample volume as that of a single-density prefilter
  • Compared to an unprotected membrane, three to seven times greater sample volume can be filtered
  • Higher particulate loading capacity and faster flow rates than uniform prefilters
  • Excellent particle retention (both large and small particles)
  • 100% borosilicate glass, binder-free
  • Extends life of final filter membrane
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 1.5 s/100 ml/1.56 cm2
Description GE’s Whatman GMF 150 prefilters are multilayer graded density filters for rapid and efficient filtration of samples with high solids content.
Format Disc
Material Borosilicate Glass
Particle Retention >2 μm
Flow Rate 1.5 sec./100mL/1.56cm2
For Use With (Application) Prefilter with high loading capacity and good flow rates.
Grade Grade GMF 150
Quantity 40/pack
Shape Circle
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.029 in.
Thickness (Metric) 750 μm
Type Prefilter
Waterflow Rate 887 mL/min
Diameter (English) 3.5 in.
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.