Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ GV 025 Series Glass Vacuum Filtration Manifold
Click to view available options
Diameter (Metric) Filter:
25 mm
45 mm
Product Line:
GV 025/0
GV 025/2
Description
- Material: Borosilicate Glass (Upper and Lower Parts, Flask), Glass D2 (Frit), PTFE-Coated Stainless Steel (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamps), Silicone (Cap)
- Funnel Volume: 60 mL
- Filter Format: 24/25 mm
- Filter Surface Area: 3.1 cm2
- Diameter (Prefilter): 20 mm
- Height: 210 mm/335 mm (without/with Erlenmeyer flask, diameter without clamp and hose coupling)
- Hose Connection: POM (RD14 Thread)

Specifications
Specifications
Autoclavable | Autoclavable |
Connectors | Hose Connector: POM (RD14 Thread) |
Disposable | Reusable |
Filter Type | Frit Filter |
For Use With (Equipment) | GV 025 Replacement Parts |
Material | Glass D2 |
Material (Membrane) | Glass |
Sample Volume | 60 mL |
Sterility | Non-sterile |
Filtration Area | 3.1 cm2 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction