Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 0858 Filter Papers for Technical Use
Click to view available options
Dimensions (L x W):
110 x 580 mm (4 x 23 in.)
390 x 390 mm (15.35 x 15.35 in.)
450 x 450 mm (17.72 x 17.72 in.)
Description
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.

Specifications
Specifications
Description | Grade 0858 Filter Paper for Technical Use, sheet, 450 × 450 mm |
Format | Sheet |
Material | Cellulose |
Filtration Speed | Approx. 55 s |
Flow Rate | Medium |
For Use With (Application) | Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids. |
Grade | Grade 0858 |
Thickness (Metric) | 170 μm |
Dimensions (L x W) | 450 x 450 mm (17.72 x 17.72 in.) |
Length (English) | 17.72 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction