Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper

Catalog No. 09924554 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
21.3 cm
30 cm
58 cm
100 m
Width (Metric):
1 cm
3.0 cm
5.0 cm
10 cm
10.0 cm
11 cm
15.0 cm
68 cm
Format:
Roll
Sheet
Strip
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
09-924-554 58 cm 68 cm Sheet
05-716-2Y 21.3 cm 11 cm Strip
05-716-2D 100 m 1 cm Roll
09-927-690 30 cm 10 cm Sheet
09-924-550 100 m 3.0 cm Roll
09-924-553 100 m 15.0 cm Roll
09-924-551 100 m 5.0 cm Roll
09-924-552 100 m 10.0 cm Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-924-554 Supplier Cytiva Supplier No. 3001931
Add to Cart
Add to Cart

Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.

The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.
  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques.
  • Widely used in protein and nucleic acid blotting.
  • Good resolution for general analytical separations.
TRUSTED_SUSTAINABILITY

Specifications

Description 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
Dimensions (L x W) 58 x 68 cm (22.8 x 26.7 in.)
For Use With (Application) General Analytical Separations, Protein and Nucleic Acid Blotting
Film Thickness 0.18 mm
Flow Rate 130 mm/30 min.
Width (Metric) 68 cm
Length (Metric) 58 cm
Grade Grade 1 Chr
Material High-quality Cotton Linters
Format Sheet
Finish Smooth
Length (English) 22.8 in.
Width (English) 26.7 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.