Learn More
Description
- Particle Retention: >11μm
- Porosity: medium
- Filtration speed†: ASTM™, 40 sec.; Herzberg, 150 sec.
- Surface: smooth
Specifications
Specifications
| Format | Roll |
| Material | Cellulose |
| Pore Size | 11 μm |
| Filtration Speed | 150 sec. |
| Flow Rate | Medium |
| Grade | 1 |
| Porosity | Medium |
| Quantity | 1 Ea. |
| Thickness (Metric) | 180 μm |
| Dimensions (L x W) | 470 x 1000mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.