Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 114 Wet-Strengthened Qualitative Filter Paper: Circle

Catalog No. 09833F Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
90 mm
125 mm
150 mm
185 mm
240 mm
400 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-833F 125 mm
09-833D 90 mm
09-833G 150 mm
09-833H 185 mm
09-833J 240 mm
09-833M 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-833F Supplier Cytiva Supplier No. 1114125
Add to Cart
Add to Cart

Coarse paper with creped or smooth surface

  • Have high wet strength due to the addition of a small quantity of chemically stable resin

Cat. No. 09-833F is made to order, and therefore not returnable

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 114 Qualitative Filter Paper Wet-Strengthened, circle, 125 mm
Format Disc
Material Cellulose
Particle Retention 25 μm
Filtration Speed 5.3 s/100 mL/in2
For Use With (Application) Only half the thickness of Grade 113 and suitable for coarse or gelatinous precipitates. Smooth surface for easy recovery of precipitates.
Grade Grade 114
Porosity Coarse
Quantity 100 Pk.
Thickness (Metric) 190 μm
Type Qualitative Filter Paper
Diameter (English) 4.92 in.
Diameter (Metric) 125 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.