Learn More
Cytiva Whatman™ Grade 114 Wet-Strengthened Qualitative Filter Paper: Circle
Shop All Cytiva ProductsDescription
Coarse paper with creped or smooth surface
- Have high wet strength due to the addition of a small quantity of chemically stable resin
Cat. No. 09-833F is made to order, and therefore not returnable
Specifications
Specifications
| Description | Grade 114 Qualitative Filter Paper Wet-Strengthened, circle, 240 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 25 μm |
| Filtration Speed | 5.3 s/100 mL/in2 |
| For Use With (Application) | Only half the thickness of Grade 113 and suitable for coarse or gelatinous precipitates. Smooth surface for easy recovery of precipitates. |
| Grade | Grade 114 |
| Porosity | Coarse |
| Quantity | 100 Pk. |
| Thickness (Metric) | 190 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.