Learn More
Description
Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.
- Wet-strengthened for high mechanical stability.
- Nominal particle retention rating of 25μm
- Fast filtration (Herzberg 38 s)
- Chemically stable resin provides increased wet-strength
- Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
- Smooth filter surface for efficient recovery of precipitates
Specifications
Specifications
| Description | Grade 114V Qualitative Filter Paper Folded (Prepleated), 185 mm circle (100 pcs) |
| Format | Pre-pleated Circle |
| Material | Cellulose |
| Particle Retention | 25 μm |
| Pore Size | >25 μm |
| Filtration Speed | 38 sec. |
| Flow Rate | Fast |
| For Use With (Application) | Whatman Grade 114V smooth filter paper from GE is wet-strengthened for high mechanical stability. Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates. |
| Grade | Grade 114V |
| Quantity | 100 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.