Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 1573-1/2 Qualitative Filter Papers

Catalog No. 09927208 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
150 mm
185 mm
240 mm
270 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-208 185 mm
09-947-29 150 mm
09-927-209 240 mm
09-927-210 270 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-927-208 Supplier Cytiva Supplier No. 10314747
Add to Cart
Add to Cart

A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 1573 ½ Qualitative Filter Paper Folded (Prepleated), 185 mm
Format Pre-pleated Circle
Material Cellulose
Particle Retention 25 μm
Pore Size 12 to 25 μm
Filtration Speed Approx. 25 s
Flow Rate Fast
For Use With (Application) A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573
Grade Grade 1573 ½
Thickness (Metric) 170 μm
Diameter (English) 7.2 in.
Diameter (Metric) 185 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.