Learn More
Cytiva Whatman™ Grade 1575 Wet-Strengthened Qualitative Filter Paper: Circle
Shop All Cytiva ProductsDescription
- Have high wet strength due to the addition of a small quantity of chemically stable resin
- Normal qualitative applications will not introduce any significant impurities into the filtrate
- The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations
Specifications
Specifications
| Description | Grade 1575 Qualitative Filter Paper Wet-Strengthened, circle, 200 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | <2 μm |
| Filtration Speed | Approx. 700 s |
| For Use With (Application) | Slow filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573. |
| Grade | Grade 1575 |
| Porosity | Coarse |
| Quantity | 100 Pk. |
| Thickness (Metric) | 140 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.