Learn More
Description
- Very thick filter card with high wet strength
- Very high flow rate
- Retains medium to coarse particles
Specifications
Specifications
| Airflow Rate | 4.4 s/100 mL/in2 |
| Description | Grade 2294 Filter Paper for Technical Use, circle, 180 mm with central hole 33 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 15 μm |
| Pore Size | 8 to 15 μm |
| Filtration Speed | Approx. 27.5 s |
| Flow Rate | Fast |
| For Use With (Application) | A very thick filter card with high wet strength. Offers very high flow rate and retains medium to coarse particles. The applications range from the filtration of beverages to the purification of electroplating baths. |
| Grade | Grade 2294 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.