Learn More
Description
- Thick filter
- Medium to slow filtration speed
- High wet strength
- Good retention for smaller particles
Specifications
Specifications
| Description | Grade 2589 c Filter Paper for Technical Use, sheet, 25 × 75 mm |
| Format | Sheet |
| Material | Cellulose |
| Particle Retention | 8 μm |
| Filtration Speed | Approx. 160 s |
| Flow Rate | Medium Slow |
| For Use With (Application) | The applications range from the filtration of beverages to the purification of electroplating baths. |
| Grade | Grade 2589 c |
| Quantity | 100 Pk. |
| Thickness (Metric) | 4 to 8 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.