Learn More
Description
Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.
- Medium flow and nominal particle retention rating of 8μm
- Herzberg filtration speed of 240 sec
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Grade 2V Pre-Folded Filter Paper for Qualitative Analysis, 320 mm circle (100 pcs) |
| Format | Pre-pleated Circle |
| Material | Cellulose |
| Pore Size | >8 μm |
| Filtration Speed | 240 sec. |
| Flow Rate | Medium |
| For Use With (Application) | Certified for cereal analysis methods. Normal loading capacity, limited wet strength. |
| Grade | Grade 2V |
| Porosity | Medium Fine |
| Quantity | 100 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
