Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 2V Folded Qualitative Filter Papers

Catalog No. 09832F Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
125 mm
150 mm
185 mm
240 mm
320 mm
385 mm
400 mm
500 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-832F 385 mm
09-832C 185 mm
09-832D 240 mm
09-832E 320 mm
09-832G 500 mm
09-832B 150 mm
09-832A 125 mm
09-832H 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-832F Supplier Cytiva Supplier No. 1202385
Add to Cart
Add to Cart

Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.

Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.
  • Medium flow and nominal particle retention rating of 8μm
  • Herzberg filtration speed of 240 sec
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration
TRUSTED_SUSTAINABILITY

Specifications

Description Grade 2V Pre-Folded Filter Paper for Qualitative Analysis, 385 mm circle (100 pcs)
Format Pre-pleated Circle
Material Cellulose
Pore Size >8 μm
Filtration Speed 240 sec.
Flow Rate Medium
For Use With (Application) Certified for cereal analysis methods. Normal loading capacity, limited wet strength.
Grade Grade 2V
Porosity Medium Fine
Quantity 100 Pk.
Thickness (Metric) 190 μm
Diameter (Metric) 385 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.