Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 3459 Sugar Industry Filter Paper Circle

Catalog No. 09924321 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
230 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-321 230 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-924-321 Supplier Cytiva Supplier No. 10316619
Add to Cart
Add to Cart

Specifically designed for the Venema unit (lead acetate method)

Used for the clarifying filtration of dried beet pulp extracts and beet juice after the addition of lead acetate for subsequent polarimetric sugar determination

  • Creped
  • Good retentivity
  • Relatively high filtration speed

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 3459 Application-Specific Filter, circle, 230 mm
Format Disc
Material Cellulose
Filtration Speed 55 s
Flow Rate High
For Use With (Application) Clarifying filtration of dried beet pulp extracts and beet juice
Grade Grade 3459
Quantity 1000 Pk.
Diameter (Metric) 230 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.