Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 43 Quantitative Filter Paper

Catalog No. 09856K Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-856K 110 mm
09-856J 90 mm
09-856L 125 mm
09-856M 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-856K Supplier Cytiva Supplier No. 1443110
Add to Cart
Add to Cart

Contains very low ash content appropriate for gravimetric analyses requiring sample combustion. Whatman™ Grade 43 Quantitative Filter Paper can be ashed during gravimetric analysis without contributing substantially to the measured weight.

Ashless filter paper for inorganic analysis
  • Very low ash content (0.007% ash concentration maximum)
  • Intermediate particle retention rating of 16μm
  • Herzberg filtration speed of 155 sec.
  • Particle collection between that of Grades 40 and 41
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 11 s/100 mL/in2
Description Grade 43 Ashless Filter Paper for Inorganic Analysis, 110 mm circle (100 pcs)
Filter Type Ashless
Format Disc
Material Cotton Linters
Particle Retention 16 μm
Pore Size 16 μm
Filtration Speed 155 sec.
Flow Rate Medium
For Use With (Application) Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For foodstuffs analysis.For soil analysis.For particle collection in air pollution monitoring for subsequent analysis by XRF techniques.For inorganic analysis i
Grade Grade 43
Porosity Medium
Quantity 100 Pk.
Thickness (Metric) 220 μm
Type Quantitative Filter Paper
Diameter (Metric) 110 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.