Learn More
Description
Contains very low ash content appropriate for gravimetric analyses requiring sample combustion. Whatman™ Grade 43 Quantitative Filter Paper can be ashed during gravimetric analysis without contributing substantially to the measured weight.
- Very low ash content (0.007% ash concentration maximum)
- Intermediate particle retention rating of 16μm
- Herzberg filtration speed of 155 sec.
- Particle collection between that of Grades 40 and 41
Specifications
Specifications
| Airflow Rate | 11 s/100 mL/in2 |
| Description | Grade 43 Ashless Filter Paper for Inorganic Analysis, 150 mm circle (100 pcs) |
| Filter Type | Ashless |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 16 μm |
| Pore Size | 16 μm |
| Filtration Speed | 155 sec. |
| Flow Rate | Medium |
| For Use With (Application) | Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For foodstuffs analysis.For soil analysis.For particle collection in air pollution monitoring for subsequent analysis by XRF techniques.For inorganic analysis i |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.