Learn More
Description
Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.
- Accurate ash free dry mass measurements
- Fine nominal particle retention rating of 3 μm
- Filtration speed (Herzberg 995 s)
- Typical thickness of 180 μm
Specifications
Specifications
| Airflow Rate | 56 s/100 mL/in2 |
| Description | Grade 44 Ashless Filter Paper, Thin, 70 mm circle (100 pcs) |
| Filter Type | Ashless |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 3 μm |
| Pore Size | 3 μm |
| Filtration Speed | 995 sec. |
| Flow Rate | Medium |
| For Use With (Application) | Designed for gravimetric analysis and the preparation of samples for instrumental analysis. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.