Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 470
Click to view available options
Dimensions (L x W):
203 x 305 mm
450 ft x 1.5 in.
460 x 570 mm
Description
- Soft surface
- For gelatinous samples
- For the absorption of culture media
- Used as blotting paper and amino acid chromatography

Specifications
Specifications
Format | Sheet |
Grade | 470 |
Quantity | 100/Pk. |
Dimensions (L x W) | 460 x 570 mm |
Length (Metric) | 460 mm |
Width (Metric) | 570 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction