Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 470

Catalog No. 09924327 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
203 x 305 mm
450 ft x 1.5 in.
460 x 570 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-924-327 460 x 570 mm
09-924-326 203 x 305 mm
09-800-966 450 ft x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-924-327 Supplier Cytiva Supplier No. 10318493
Add to Cart
Add to Cart

For electrophoresis and amino acid chromatography

  • Soft surface
  • For gelatinous samples
  • For the absorption of culture media
  • Used as blotting paper and amino acid chromatography

TRUSTED_SUSTAINABILITY

Specifications

Format Sheet
Grade 470
Quantity 100/Pk.
Dimensions (L x W) 460 x 570 mm
Length (Metric) 460 mm
Width (Metric) 570 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.