Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 520a Qualitative Folded Paper Filter Circle

Catalog No. 09924344 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
240 mm
500 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-344 500 mm
09-924-343 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-924-344 Supplier Cytiva Supplier No. 10331456
Add to Cart
Add to Cart

For the filtration of viscous liquids and emulsions such as sweetened juices, spirits,syrups, resin solutions, oils or plant extracts

  • Great wet strength
  • Very high flow rate
  • Super-refined cellulose

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 520 a ½ Qualitative Filter Paper Folded (Prepleated), 500 mm
Format Pre-pleated Circle
Material Cellulose
Particle Retention 18 μm
Filtration Speed Approx. 17.5 s
Flow Rate High
For Use With (Application) A thin paper with great wet strength and a very high flow rate. Frequently used in technical applications such as the filtration of viscous liquids and emulsions (e.g., sweetened juices, spirits and syrups, resin solutions, oils, or plant extracts).
Grade Grade 520 a ½
Diameter (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.