Learn More
Description
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
- Acid-treated for high wet-strength and chemical resistance
- Large nominal particle retention rating of 22μm
- Fast filtration speed (Herzberg filtration speed 39 s)
- High purity (0.015% ash maximum)
- Compatible with Büchner funnel or Hirsch funnel applications
Specifications
Specifications
| Airflow Rate | 3 s/100 mL/in2 |
| Description | Grade 54 Filter for Quantitative Analysis, Fast, 55 mm circle (100 pcs) |
| Filter Type | Hardened Low Ash |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 22 μm |
| Pore Size | 22 μm |
| Filtration Speed | ASTM, 10 seconds; Herzberg, 39 seconds |
| Flow Rate | Fast |
| Grade | Grade 54 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.