Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 589/2 Quantitative Filter Paper

Catalog No. 09924108 Shop All Cytiva Products
Change view
Click to view available options
Format:
Disc
Folded Disc
Diameter (Metric):
12.7 mm
40.5 mm
50 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Diameter (Metric)
09-924-108 Disc 50 mm
09-924-109 Disc 55 mm
09-924-114 Disc 150 mm
09-924-112 Disc 110 mm
09-924-116 Disc 240 mm
09-924-117 Folded Disc 110 mm
09-924-106 Disc 12.7 mm
09-924-113 Disc 125 mm
09-924-107 Folded Disc 40.5 mm
09-924-110 Folded Disc 70 mm
09-924-111 Folded Disc 90 mm
09-924-115 Folded Disc 185 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 09-924-108 Supplier Cytiva Supplier No. 10300106
Add to Cart
Add to Cart

Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.

Designed for gravimetric analysis

  • White Ribbon Filter for medium fine precipitates
  • Ashless
  • Medium filtration speed
  • For sand content measurement in foodstuffs
  • For flour grade determination
  • For aqueous suspension analysis

TRUSTED_SUSTAINABILITY

Specifications

Color Code White
Description Grade 589/2 Medium Fine Precipitate Filter, 50 mm circle (100 pcs)
Filter Type Ashless
Format Disc
Material Cotton Linters
Particle Retention 4 to 12 μm
Filtration Speed 70 s
Flow Rate Medium
For Use With (Application) Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For medium fine precipitates offering medium filtration speed.Applied in a variety of routine methods in quantitative analysis, e.g., determination of the sand co
Grade Grade 589/2
Quantity 100 Pk.
Thickness (Metric) 180 μm
Type Quantitative Filter Paper
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.