Learn More
Description
Grade 591: 7-12 µm
A thick filter paper with very high loading capacity for fast filtration of medium to coarse precipitates. Offers high absorbency and increased wet strength. Also available prepleated as Grade 591 ½.
Specifications
Specifications
| Airflow Rate | 5.9 s/100 mL/in2 |
| Description | Grade 591 Qualitative Filter Paper Standard Grade, sheet, 580 × 580 mm |
| Format | Sheet |
| Material | Cellulose |
| Particle Retention | 12 μm |
| Filtration Speed | Approx. 45 s |
| For Use With (Application) | A standard grade filter for fast filtration of medium to coarse precipitates. |
| Grade | Grade 591 |
| Quantity | 250 Pk. |
| Dimensions (L x W) | 580 x 580 mm (23 x 23 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.